Angled Trough, NEMA 1, 6" x 6" x 36"

Item #: 1178993
Cat #: AT6636
UPC: 783510355883
Sign In or Register to view pricing and more.
Documents & Guides
Angled Trough, NEMA 1, 6 Inch x 6 Inch x 36 Inch, Conduit Size: 1.25 Inch, Cover Screws: 3.

Overview

Angled Trough, NEMA 1, 6 Inch x 6 Inch x 36 Inch, Conduit Size: 1.25 Inch, Cover Screws: 3.
The new HOFFMAN HOFAT6636 angled Trough cuts total installation time by 80%. It eliminates the need for costly 90-degree conduit bends and offers flexibility for wire distribution, making it a time and cost saving solution for contractors. The unique design allows conduit runs through the front of the enclosure, and can be mounted in any corner.
Also known as: 783510355883, AT6636

Specifications

IP/NEMA Rating: NEMA 1
Height: 6 in
Length: 36 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 1
Length: 36 in
Width: 6 in
Height: 6 in
Material: Steel

Customer Reviews

No reviews for this product
(0)