Wire Trough, N1, 4x4x96

Item #: 243688
Cat #: A4496T1T
UPC: 783510112783
Sign In or Register to view pricing and more.
Documents & Guides
Wire Trough, NEMA Type 1, Material: Steel, Dimensions: 4" x 4" x 96"

Overview

Wire Trough, NEMA Type 1, Material: Steel, Dimensions: 4" x 4" x 96"
Also known as: 783510112783, A4496T1T

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Length: 96 in
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 4 in
Length: 96 in
Color: Gray
Height: 4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)