Angled Trough, NEMA 1, 12" x 12" x 48"

Item #: 1170599
Cat #: AT121248
UPC: 783510356125
Sign In or Register to view pricing and more.
Documents & Guides
Angled Trough, NEMA 1, 12 Inch x 12 Inch x 48 Inch, Conduit Size: 3 Inch, Cover Screws: 4.

Overview

Angled Trough, NEMA 1, 12 Inch x 12 Inch x 48 Inch, Conduit Size: 3 Inch, Cover Screws: 4.
Angled Trough, NEMA 1, 12 Inch x 12 Inch x 48 Inch, Conduit Size: 3 Inch, Cover Screws: 4.
Also known as: 783510356125, AT121248

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Length: 48 in
Height: 12 in
IP/NEMA Rating: NEMA 1
Length: 48 in
Width: 12 in
Material: Steel

Customer Reviews

No reviews for this product
(0)