Angled Trough, NEMA 1, 6" x 6" x 60"

Item #: 1215344
Cat #: AT6660
UPC: 783510355937
Sign In or Register to view pricing and more.
Documents & Guides
Angled Trough, NEMA 1, 6 Inch x 6 Inch x 60 Inch, Conduit Size: 1.25 Inch, Cover Screws: 5.

Overview

Angled Trough, NEMA 1, 6 Inch x 6 Inch x 60 Inch, Conduit Size: 1.25 Inch, Cover Screws: 5.
Angled Trough, NEMA 1, 6 Inch x 6 Inch x 60 Inch, Conduit Size: 1.25 Inch, Cover Screws: 5.
Also known as: 783510355937, AT6660

Specifications

Length: 60 in
IP/NEMA Rating: NEMA 1
Height: 6 in
Material: Steel
Width: 6 in
Length: 60 in
Height: 6 in
Width: 6 in
IP/NEMA Rating: NEMA 1
Material: Steel

Customer Reviews

No reviews for this product
(0)