Angled Trough, NEMA 1, 8" x 8" x 36"

Item #: 1179004
Cat #: AT8836
UPC: 783510355968
Sign In or Register to view pricing and more.
Documents & Guides
Angled Trough, NEMA 1, 8 Inch x 8 Inch x 36 Inch, Conduit Size: 2 Inch, Cover Screws: 3.

Overview

Angled Trough, NEMA 1, 8 Inch x 8 Inch x 36 Inch, Conduit Size: 2 Inch, Cover Screws: 3.
Angled Trough, NEMA 1, 8 Inch x 8 Inch x 36 Inch, Conduit Size: 2 Inch, Cover Screws: 3.
Also known as: 783510355968, AT8836

Specifications

IP/NEMA Rating: NEMA 1
Width: 8 in
Length: 36 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 1
Length: 36 in
Height: 8 in
Width: 8 in
Material: Steel

Customer Reviews

No reviews for this product
(0)