2 Ft 3x3 Trgh W/ Egsel

Item #: 1262531
Cat #: 18213
UPC: 034481233756
Sign In or Register to view pricing and more.
Documents & Guides
Carlon 18213 2 Ft 3x3 Trgh W/

Overview

Carlon 18213 2 Ft 3x3 Trgh W/
Also known as: 034481233756, 18213

Specifications

Width: 3 in
Color: Gray
Length: 24 in
Material: PVC
Height: 3 in
Family / Style: Wiresafe
IP/NEMA Rating: NEMA 12
Width: 3 in
Length: 24 in
Height: 3 in
IP/NEMA Rating: NEMA 12
Color: Gray
Material: PVC
Family / Style: Wiresafe

Customer Reviews

No reviews for this product
(0)