NEMA 12 Wire Trough
121 Found
nVent Hoffman
Wiring Trough, NEMA Type 12, Hinged Cover, 8" x 8" x 24", Gray
Item #: 9973
CAT #: F88T24HC
UPC: 783510167509
Sign In or Register to view pricing and more.
nVent Hoffman
Wiring Trough, NEMA Type 12, Hinged Cover, 6" x 6" x 48", Gray
Item #: 10057
CAT #: F66T48HC
UPC: 783510167103
Sign In or Register to view pricing and more.
nVent Hoffman
Wiring Trough, NEMA Type 12, Hinged Cover, 8" x 8" x 60", Gray
Item #: 89723
CAT #: F88T60HC
UPC: 783510167806
Sign In or Register to view pricing and more.
nVent Hoffman
Wiring Trough, NEMA Type 12, Hinged Cover, 6" x 6" x 36", Gray
Item #: 10109
CAT #: F66T36HC
UPC: 783510167004
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway, Feed-Through, Type 12, Cover, 2-1/2" x 2-1/2" x 24", Steel, Gray
Item #: 11082
CAT #: F22W24
UPC: 783510140205
Sign In or Register to view pricing and more.
nVent Hoffman
Type 12 Screw Cover Wiring Trough, 2-1/2" x 2-1/2" x 12", Steel, Gray
Item #: 7166
CAT #: F2212SC
UPC: 783510153502
Sign In or Register to view pricing and more.
nVent Hoffman
Wiring Trough, 6" x 6" x 30"
Item #: 9580
CAT #: F66T30HC
UPC: 783510166908
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway, Feed-Through, Type 12, Hinged, 2-1/2" x 2-1/2" x 12", Steel, Gray
Item #: 11106
CAT #: F22W12
UPC: 783510140106
Sign In or Register to view pricing and more.
nVent Hoffman
Wiring Trough, NEMA Type 12, Hinged Cover, 4" x 4" x 48", Gray
Item #: 10131
CAT #: F44T48HC
UPC: 783510166304
Sign In or Register to view pricing and more.
nVent Hoffman
Wiring Trough 6.00x6.00x48.00
Item #: 226937
CAT #: F6648FG
UPC: 783510159801
Sign In or Register to view pricing and more.
nVent Hoffman
Type 12 Wire Trough, Hinged Cover, 6" x 6" x 12", Steel, Gray
Item #: 9684
CAT #: F66T12HC
UPC: 783510166601
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway, Feed-Through, Type 12, Cover, 2-1/2" x 2-1/2" x 48", Steel, Gray
Item #: 11038
CAT #: F22W48
UPC: 783510140403
Sign In or Register to view pricing and more.
nVent Hoffman
Wiring Trough, NEMA Type 12, Hinged Cover, 6" x 6" x 18", Gray
Item #: 9663
CAT #: F66T18HC
UPC: 783510166700
Sign In or Register to view pricing and more.
nVent Hoffman
Wiring Trough, NEMA Type 12, Hinged Cover, 8" x 8" x 36", Gray
Item #: 9949
CAT #: F88T36HC
UPC: 783510167608
Sign In or Register to view pricing and more.
E-Box
NEMA 12 Wire Trough, 8" x 8" x 12", Steel, Galvanized
Item #: 233703
CAT #: 812RT
UPC: 806101014980
Sign In or Register to view pricing and more.
nVent Hoffman
Wiring Trough, NEMA Type 12, Hinged Cover, 8" x 8" x 48", Gray
Item #: 9929
CAT #: F88T48HC
UPC: 783510167707
Sign In or Register to view pricing and more.
nVent Hoffman
Wiring Trough, NEMA Type 12, Hinged Cover, 8" x 8" x 24", Gray
Wire Trough, Type 12, Hinged Cover, Straight Section, Size/Dims: 8.00x8.00x24.00, Material/Finish: Steel/Gray.
Item #: 9973
CAT #: F88T24HC
UPC: 783510167509
Category:
NEMA 12 Wire Trough
Sign In or Register to view pricing and more.
nVent Hoffman
Wiring Trough, NEMA Type 12, Hinged Cover, 6" x 6" x 48", Gray
Wire Trough, Type 12, Hinged Cover, Straight Section, Size/Dims: 6.00x6.00x48.00, Material/Finish: Steel/Gray.
Item #: 10057
CAT #: F66T48HC
UPC: 783510167103
Category:
NEMA 12 Wire Trough
Sign In or Register to view pricing and more.
nVent Hoffman
Wiring Trough, NEMA Type 12, Hinged Cover, 8" x 8" x 60", Gray
Wire Trough, Type 12, Hinged Cover, Straight Section, Size/Dims: 8.00x8.00x60.00, Material/Finish: Steel/Gray
Item #: 89723
CAT #: F88T60HC
UPC: 783510167806
Category:
NEMA 12 Wire Trough
Sign In or Register to view pricing and more.
nVent Hoffman
Wiring Trough, NEMA Type 12, Hinged Cover, 6" x 6" x 36", Gray
Wire Trough, Type 12, Hinged Cover, Straight Section, Size/Dims: 6.00x6.00x36.00, Material/Finish: Steel/Gray.
Item #: 10109
CAT #: F66T36HC
UPC: 783510167004
Category:
NEMA 12 Wire Trough
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway, Feed-Through, Type 12, Cover, 2-1/2" x 2-1/2" x 24", Steel, Gray
Feed-Through NEMA Type 12 Hinged-Cover Wireway, Straight Section, Gasketed, Size: 2-1/2 Inch Width, 2-1/2 Inch Depth, 2 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Finish. No Knockouts.
Item #: 11082
CAT #: F22W24
UPC: 783510140205
Category:
NEMA 12 Wire Trough
Sign In or Register to view pricing and more.
nVent Hoffman
Type 12 Screw Cover Wiring Trough, 2-1/2" x 2-1/2" x 12", Steel, Gray
Type 12 Screw Cover Wiring Trough, 2-1/2" x 2-1/2" x 12", 14 Gauge Steel, Gray Polyester Powder Finish
Item #: 7166
CAT #: F2212SC
UPC: 783510153502
Category:
NEMA 12 Wire Trough
Sign In or Register to view pricing and more.
nVent Hoffman
Wiring Trough, 6" x 6" x 30"
Wire Trough, Hinged Cover, Size/Dims: 6" x 6" x 30", Material/Finish: Steel/Gray
Item #: 9580
CAT #: F66T30HC
UPC: 783510166908
Category:
NEMA 12 Wire Trough
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway, Feed-Through, Type 12, Hinged, 2-1/2" x 2-1/2" x 12", Steel, Gray
Feed-Through NEMA Type 12 Hinged-Cover Wireway, Straight Section, Gasketed, Size: 2-1/2 Inch Width, 2-1/2 Inch Depth, 1 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Finish. No Knockouts.
Item #: 11106
CAT #: F22W12
UPC: 783510140106
Category:
NEMA 12 Wire Trough
Sign In or Register to view pricing and more.
nVent Hoffman
Wiring Trough, NEMA Type 12, Hinged Cover, 4" x 4" x 48", Gray
Wire Trough, Type 12, Hinged Cover, Straight Section, Size/Dims: 4.00x4.00x48.00, Material/Finish: Steel/Gray.
Item #: 10131
CAT #: F44T48HC
UPC: 783510166304
Category:
NEMA 12 Wire Trough
Sign In or Register to view pricing and more.
nVent Hoffman
Wiring Trough 6.00x6.00x48.00
Wire Trough, Screw Cover, Bulletin F25 (fiberglass Type 12 & 3r Wireway And Trough), Size/dims: 6.00x6.00x48.00, Material/finish: Fiberglass
Item #: 226937
CAT #: F6648FG
UPC: 783510159801
Category:
NEMA 12 Wire Trough
Made in USA
Sign In or Register to view pricing and more.
nVent Hoffman
Type 12 Wire Trough, Hinged Cover, 6" x 6" x 12", Steel, Gray
Wire Trough, Type 12, Hinged Cover, Straight Section, 6 Inch x 6 Inch x 12 Inch, Steel, Painted Gray
Item #: 9684
CAT #: F66T12HC
UPC: 783510166601
Category:
NEMA 12 Wire Trough
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway, Feed-Through, Type 12, Cover, 2-1/2" x 2-1/2" x 48", Steel, Gray
Feed-Through NEMA Type 12 Hinged-Cover Wireway, Straight Section, Gasketed, Size: 2-1/2 Inch Width, 2-1/2 Inch Depth, 4 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Finish. No Knockouts.
Item #: 11038
CAT #: F22W48
UPC: 783510140403
Category:
NEMA 12 Wire Trough
Sign In or Register to view pricing and more.
nVent Hoffman
Wiring Trough, NEMA Type 12, Hinged Cover, 6" x 6" x 18", Gray
Wire Trough, Type 12, Hinged Cover, Straight Section, Size/Dims: 6.00x6.00x18.00, Material/Finish: Steel/Gray.
Item #: 9663
CAT #: F66T18HC
UPC: 783510166700
Category:
NEMA 12 Wire Trough
Sign In or Register to view pricing and more.
nVent Hoffman
Wiring Trough, NEMA Type 12, Hinged Cover, 8" x 8" x 36", Gray
Wire Trough, Type 12, Hinged Cover, Straight Section, Size/Dims: 8.00x8.00x36.00, Material/Finish: Steel/Gray.
Item #: 9949
CAT #: F88T36HC
UPC: 783510167608
Category:
NEMA 12 Wire Trough
Sign In or Register to view pricing and more.
E-Box
NEMA 12 Wire Trough, 8" x 8" x 12", Steel, Galvanized
NEMA 12 Wire Trough, 8" x 8" x 12", Steel, Galvanized
Item #: 233703
CAT #: 812RT
UPC: 806101014980
Category:
NEMA 12 Wire Trough
Sign In or Register to view pricing and more.
nVent Hoffman
Wiring Trough, NEMA Type 12, Hinged Cover, 8" x 8" x 48", Gray
Wire Trough, Type 12, Hinged Cover, Straight Section, Size/Dims: 8.00x8.00x48.00, Material/Finish: Steel/Gray.
Item #: 9929
CAT #: F88T48HC
UPC: 783510167707
Category:
NEMA 12 Wire Trough
Sign In or Register to view pricing and more.