AUS AB-8848RTG 8X8X48 N3R GRY

Item #: 587760
Cat #: AB-8848RTG
UPC: 707353036860
Sign In or Register to view pricing and more.
Documents & Guides
AUS AB-8848RTG 8X8X48 N3R GRY TROUGH

Overview

AUS AB-8848RTG 8X8X48 N3R GRY TROUGH
Also known as: 707353036860, AB-8848RTG

Specifications

Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Length: 48 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel
Length: 48 in
Width: 8 in
Height: 8 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)