Wiring Trough, Type 3R, Screw Cover, 6" x 6" x 48", Gray, No KOs

Item #: 19600
Cat #: A6648RT
UPC: 783510382902
Sign In or Register to view pricing and more.
Documents & Guides
Wiring Trough, Type 3R, Rainproof, Screw Cover, 16 Gauge Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 6 Inches Width, 6 Inches Depth, 4 Feet Length, No Knockouts

Overview

Wiring Trough, Type 3R, Rainproof, Screw Cover, 16 Gauge Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 6 Inches Width, 6 Inches Depth, 4 Feet Length, No Knockouts
Available in a range of sizes, this wiring trough meets basic functionality requirements for applications subjected to moisture.
Also known as: 783510382902, A6648RT, 3R gutter

Specifications

Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Length: 48 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel
Length: 48 in
Height: 6 in
Width: 6 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)