MLB 8860-GSC3R-NK N3R SCREW CVR

Item #: 650332
Cat #: 8860-GSC3R-NK
UPC: 784572109667
Sign In or Register to view pricing and more.
Documents & Guides
MLB 8860-GSC3R-NK N3R SCREW CVR GUTTER NK 10966

Overview

MLB 8860-GSC3R-NK N3R SCREW CVR GUTTER NK 10966
Also known as: 784572109667, 8860-GSC3R-NK

Specifications

Length: 60 in
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 3R
Length: 60 in
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)