WIREWAY 4 X 4 RAINTIGHT *** Discontinued ***

Item #: 391882
Cat #: RDB44
UPC: 785901046813
Sign In or Register to view pricing and more.
Documents & Guides
SQD RDB44 WIREWAY 4 X 4 RAINTIGHT *** Discontinued ***

Overview

SQD RDB44 WIREWAY 4 X 4 RAINTIGHT *** Discontinued ***
Also known as: 785901046813, RDB44

Specifications

Color: Gray
Width: 4 in
Material: Steel
Length: 48 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R
Width: 4 in
Length: 48 in

Customer Reviews

No reviews for this product
(0)