FIT ANGLE SEAL PLATE 90D

Item #: 921789
Cat #: LJW6ASP
UPC: 786725328987
Sign In or Register to view pricing and more.
Documents & Guides
FIT ANGLE SEAL PLATE 90D

Overview

FIT ANGLE SEAL PLATE 90D
Designed to protect electrical wiring from dirt, dust, oil and water. All straight sections and fittings feature an open-top design for easy lay-in of wiring. No pulling through of wires and cables is required with this design. A complete selection of straight sections and fittings are offered in five sizes.
Also known as: 786725328987, LJW6ASP

Specifications

Height: 6 in
Material: Steel
Width: 6 in
Standards: California Proposition 65
Angle: 90°
Height: 6 in
Width: 6 in
Angle: 90°
Material: Steel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)