Wireway Barrier Kits

19 Found
nVent Hoffman

Barrier Kit, Bolt-On, 60" Long, 6", Type 12 Lay-In Wireway

Item #: 19956
CAT #: F66BK60
UPC: 783510196301
Sign In or Register to view pricing and more.
nVent Hoffman

Barrier Kit, bolt-on 60in

Item #: 19943
CAT #: F88BK60
UPC: 783510196806
Sign In or Register to view pricing and more.
nVent Hoffman

(5) Barriers, 4", For Type 12 Lay-In Wireway

Item #: 17200
CAT #: F44B360
UPC: 783510203207
Sign In or Register to view pricing and more.
nVent Hoffman

(5) Barrier Brackets, 2 Compartment, 4", Type 12 Lay-In Wireway

Item #: 20130
CAT #: F44BB2C
UPC: 783510202705
Sign In or Register to view pricing and more.
nVent Hoffman

Barrier Kit, Bolt-On, 60" Long, 4", Type 12 Lay-In Wireway

Item #: 20577
CAT #: F44BK60
UPC: 783510195700
Sign In or Register to view pricing and more.
nVent Hoffman

Barrier Brackets (5), 2 Compartment, 6" x 6", Type 12 Lay-In Wireway

Item #: 17221
CAT #: F66BB2C
UPC: 783510203009
Sign In or Register to view pricing and more.
nVent Hoffman

Barriers (5), Bracket Mounted, 6" x 6", For Type 12 Lay-In Wireway

Item #: 17177
CAT #: F66B560
UPC: 783510203405
Sign In or Register to view pricing and more.
Eaton

Service Entrance Barrier Kit

Item #: 1104396
CAT #: SEKKL
UPC: 786687033196
Sign In or Register to view pricing and more.
Eaton

Service Entrance Barrier Kit

Item #: 1104398
CAT #: SEKF
UPC: 786687033189
Sign In or Register to view pricing and more.
Eaton B-Line

BARRIER KIT, BOLT-ON

Item #: 250526
CAT #: 44-12BK
UPC: 782051405286
Sign In or Register to view pricing and more.
nVent Hoffman

Barrier Brackets (5), 3 Compartment, 6" x 6", Type 12 Lay-In Wireway

Item #: 89123
CAT #: F66BB3C
UPC: 783510203108
Sign In or Register to view pricing and more.
nVent Hoffman

Barrier Brackets, 3 cmpmt, 5

Item #: 17256
CAT #: F44BB3C
UPC: 783510202903
Sign In or Register to view pricing and more.
Eaton B-Line

BARRIER KIT, BOLT-ON

Item #: 547744
CAT #: 1212-12BK
UPC: 782051116472
Sign In or Register to view pricing and more.
Eaton B-Line

Wireway Barrier Kit, 1, Steel, Gray

Item #: 176231
CAT #: 66-12BK
UPC: 782051405088
Sign In or Register to view pricing and more.
Eaton B-Line

B-LINE 1010-12BK BARRIER KIT, BOLT-

Item #: 734436
CAT #: 1010-12BK
UPC: 782051071528
Sign In or Register to view pricing and more.
Eaton B-Line

BARRIER KIT, BOLT-ON

Item #: 176223
CAT #: 88-12BK
UPC: 782051403862
Sign In or Register to view pricing and more.
nVent Hoffman

Barrier Kit, Bolt-On, 60" Long, 6", Type 12 Lay-In Wireway

Barrier Kit, Bolt-On, Length: 60", Size/Dims: 6" x 6", Material/Finish: Steel/Gray. For use with Type 12, Feed-Through, Wireway.
Item #: 19956
CAT #: F66BK60
UPC: 783510196301
Sign In or Register to view pricing and more.
nVent Hoffman

Barrier Kit, bolt-on 60in

Barrier Kits, Bracket-Mounted, fits 8.00x8.00, Gray, Steel
Item #: 19943
CAT #: F88BK60
UPC: 783510196806
Sign In or Register to view pricing and more.
nVent Hoffman

(5) Barriers, 4", For Type 12 Lay-In Wireway

(5) Barriers, Bracket Mounted, Size/Dims: 4.00x4.00, Material/Finish: Steel/Gray. For use with Type 12, Feed-Through, Wireway.
Item #: 17200
CAT #: F44B360
UPC: 783510203207
Sign In or Register to view pricing and more.
nVent Hoffman

(5) Barrier Brackets, 2 Compartment, 4", Type 12 Lay-In Wireway

(5) Barrier Brackets, 2 Compartment, Size/Dims: 4.00x4.00, Material/Finish: Steel/Gray. For use with Type 12, Lay-In, Wireway.
Item #: 20130
CAT #: F44BB2C
UPC: 783510202705
Sign In or Register to view pricing and more.
nVent Hoffman

Barrier Kit, Bolt-On, 60" Long, 4", Type 12 Lay-In Wireway

Barrier Kit, Bolt-On, Length: 60", Size/Dims: 4.00" x 4.00", Material/Finish: Steel/Gray, For Use With Type 12, Feed-Through, Wireway
Item #: 20577
CAT #: F44BK60
UPC: 783510195700
Sign In or Register to view pricing and more.
nVent Hoffman

Barrier Brackets (5), 2 Compartment, 6" x 6", Type 12 Lay-In Wireway

Barrier Brackets (5), 2 Compartment, Size/Dims: 6" x 6", Material/Finish: Steel/Gray. For use with Type 12, Lay-In, Wireway.
Item #: 17221
CAT #: F66BB2C
UPC: 783510203009
Sign In or Register to view pricing and more.
nVent Hoffman

Barriers (5), Bracket Mounted, 6" x 6", For Type 12 Lay-In Wireway

Barriers (5), Bracket Mounted, Size/Dims: 6" x 6", Material/Finish: Steel/Gray. For use with Type 12, Feed-Through, Wireway.
Item #: 17177
CAT #: F66B560
UPC: 783510203405
Sign In or Register to view pricing and more.
Eaton

Service Entrance Barrier Kit

Service Entrance Barrier Kit for K and L Frame with SEK4/6. H x L x W: 16 Inch x 8 Inch x 6 Inch.
Item #: 1104396
CAT #: SEKKL
UPC: 786687033196
Sign In or Register to view pricing and more.
Eaton

Service Entrance Barrier Kit

Service Entrance Barrier Kit for F Frame with SEK1/2. H x L x W: 16 Inch x 8 Inch x 6 Inch.
Item #: 1104398
CAT #: SEKF
UPC: 786687033189
Sign In or Register to view pricing and more.
Eaton B-Line

BARRIER KIT, BOLT-ON

BARRIER KIT, BOLT-ON
Item #: 250526
CAT #: 44-12BK
UPC: 782051405286
Sign In or Register to view pricing and more.
nVent Hoffman

Barrier Brackets (5), 3 Compartment, 6" x 6", Type 12 Lay-In Wireway

Barrier Brackets (5), 3 Compartment, Size/Dims: 6" x 6", Material/Finish: Steel/Gray. For use with Type 12, Lay-In, Wireway.
Item #: 89123
CAT #: F66BB3C
UPC: 783510203108
Sign In or Register to view pricing and more.
nVent Hoffman

Barrier Brackets, 3 cmpmt, 5

Barrier Kits, Bracket-Mounted, fits 4.00x4.00, Gray, Steel
Item #: 17256
CAT #: F44BB3C
UPC: 783510202903
Sign In or Register to view pricing and more.
Eaton B-Line

BARRIER KIT, BOLT-ON

BARRIER KIT, BOLT-ON
Item #: 547744
CAT #: 1212-12BK
UPC: 782051116472
Sign In or Register to view pricing and more.
Eaton B-Line

Wireway Barrier Kit, 1, Steel, Gray

Wireway Barrier Kit, NEMA Type 1, Steel, ANSI 61 Gray Acrylic Electrocoat, Height: 6 Inch, Length: 60 Inch, Mounting: Bolt-On
Item #: 176231
CAT #: 66-12BK
UPC: 782051405088
Sign In or Register to view pricing and more.
Eaton B-Line

B-LINE 1010-12BK BARRIER KIT, BOLT-

CIR 1010-12BK BARRIER KIT BOL
Item #: 734436
CAT #: 1010-12BK
UPC: 782051071528
Sign In or Register to view pricing and more.
Eaton B-Line

BARRIER KIT, BOLT-ON

BARRIER KIT, BOLT-ON
Item #: 176223
CAT #: 88-12BK
UPC: 782051403862
Sign In or Register to view pricing and more.
Page 1 of 2
19 Items found