Wireway Connector, Type 12 Lay-In, 4" x 4"

Item #: 17959
Cat #: F44LB
UPC: 783510184407
Sign In or Register to view pricing and more.
Documents & Guides
Wireway U-Connector for Lay-In Type 12, 4 x 4 Inch

Overview

Wireway U-Connector for Lay-In Type 12, 4 x 4 Inch
When wireway enters an enclosure, a box connector like the nVent HOFFMAN HOFF44LB should be used on the inside of the enclosure to ensure a tight seal.
Also known as: 783510184407, F44LB

Specifications

IP/NEMA Rating: IP54, NEMA 12
Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: IP54, NEMA 12
Height: 4 in
Width: 4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)