Wireway Connector, Type 12 Feed-Through, 4" x 4"
Item #:
8035
Cat #:
F44WB
UPC:
783510143503
Sign In or Register to view pricing and more.
Documents & Guides
Wireway U-Connector for Feed-Through Type 12, 4 x 4 Inch
Overview
Wireway U-Connector for Feed-Through Type 12, 4 x 4 Inch
When wireway enters an enclosure, a box connector like the nVent HOFFMAN HOFF44WB should be used on the inside of the enclosure to ensure a tight and stable seal.
Also known as: 783510143503, F44WB
Specifications
IP/NEMA Rating: | IP54, NEMA 12 |
Width: | 4 in |
Height: | 4 in |
Material: | Steel |
IP/NEMA Rating: | IP54, NEMA 12 |
Height: | 4 in |
Width: | 4 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)