Wireway End Plate, 12" x 12", Type 1, Gray, No KO
Item #:
203456
Cat #:
1212-E-NK
UPC:
782051108934
Sign In or Register to view pricing and more.
Documents & Guides
Wireway Closure Plate, 12 x 12 Inch, Type 1, Steel, Painted Gray, No Knockout
Overview
Wireway Closure Plate, 12 x 12 Inch, Type 1, Steel, Painted Gray, No Knockout
Also known as: 782051108934, 1212-E-NK
Specifications
Height: | 12 in |
Width: | 12 in |
IP/NEMA Rating: | NEMA 1 |
Color: | Gray |
Material: | Steel |
Height: | 12 in |
IP/NEMA Rating: | NEMA 1 |
Material: | Steel |
Width: | 12 in |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)