Wireway End Plate, 2-1/2" x 2-1/2", Type 1, Gray, No KO
Item #:
615811
Cat #:
22-E-NK
UPC:
782051011203
Sign In or Register to view pricing and more.
Documents & Guides
Wireway Closure Plate, 2-1/2 x 2-1/2 Inch, Type 1, Steel, Painted Gray, No Knockout
Overview
Wireway Closure Plate, 2-1/2 x 2-1/2 Inch, Type 1, Steel, Painted Gray, No Knockout
Also known as: 782051011203, 22-E-NK
Specifications
Width: | 2 1/2 in |
Height: | 2 1/2 in |
IP/NEMA Rating: | NEMA 1 |
Color: | Gray |
Material: | Steel |
Width: | 2 1/2 in |
IP/NEMA Rating: | NEMA 1 |
Material: | Steel |
Height: | 2 1/2 in |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)