Wireway End Plate, 6" x 6", Type 1, Gray, Knockout
Item #:
199369
Cat #:
66-E
UPC:
782051108309
Sign In or Register to view pricing and more.
Documents & Guides
Wireway Closure Plate, 6 x 6 Inch, Type 1, Steel, Painted Gray, Knockout
Overview
Wireway Closure Plate, 6 x 6 Inch, Type 1, Steel, Painted Gray, Knockout
Also known as: 782051108309, 66-E
Specifications
IP/NEMA Rating: | NEMA 1 |
Color: | Gray |
Height: | 6 in |
Material: | Steel |
Width: | 6 in |
IP/NEMA Rating: | NEMA 1 |
Height: | 6 in |
Width: | 6 in |
Color: | Gray |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)