Wireway Closure End Plate, 12x6

Item #: 18086
Cat #: F126LP
UPC: 783510188702
Sign In or Register to view pricing and more.
Documents & Guides
Wireway, Closure Plate, Bulletin F10 (Lay-In Type 12 Wireway), Size/Dims: 12.00x6.00, Material/Finish: Steel/Gray

Overview

Wireway, Closure Plate, Bulletin F10 (Lay-In Type 12 Wireway), Size/Dims: 12.00x6.00, Material/Finish: Steel/Gray
Used primarily in industrial applications to protect wiring against exposure to oil and other contaminants, this gasketed wireway features quick-release latches for easy access and an opening on one side so wires and cables can be laid in along the entire run without pulling. Available in multiple sizes, this wireway’s finish color and texture can be customized to meet application requirements.
Also known as: 783510188702, F126LP

Specifications

Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 12 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Height: 6 in

Customer Reviews

No reviews for this product
(0)