Type 1 Wireway Closure Plate, 4" x 4", Steel, Galvanized

Item #: 5275
Cat #: F44GCPGV
UPC: 783510883409
Sign In or Register to view pricing and more.
Documents & Guides
Ww, Type 1, Closure Plate/ko, Bulletin F40gf (galvanized Type 1 Lay-in Wireway Fittings), Size/dims: 4.00x4.00, Material/finish: Galvanized

Overview

Ww, Type 1, Closure Plate/ko, Bulletin F40gf (galvanized Type 1 Lay-in Wireway Fittings), Size/dims: 4.00x4.00, Material/finish: Galvanized
Also known as: 783510883409, F44GCPGV

Specifications

IP/NEMA Rating: NEMA 1
Width: 4 in
Height: 4 in
Material: Steel
Color: Plain
IP/NEMA Rating: NEMA 1
Height: 4 in
Color: Plain
Width: 4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)