Wireway Closure Plate, 10" x 10", Type 1, Gray, No KOs

Item #: 406241
Cat #: E1010NK
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Wireway Closure Plate, 10 x 10 Inch, Type 1, Steel, Painted Gray, No Knockout

Overview

Wireway Closure Plate, 10 x 10 Inch, Type 1, Steel, Painted Gray, No Knockout
Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.
Also known as: E1010NK

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
Standards: California Proposition 65
Number of Knockouts: 0
Knockouts: No
IP/NEMA Rating: NEMA 1
Width: 10 in
Height: 10 in
Number of Knockouts: 0
Color: Gray
Material: Steel
Standards: California Proposition 65
Knockouts: No

Customer Reviews

No reviews for this product
(0)