Wireway End Plate, 4" x 4", Type 1, Gray, Knockout

Item #: 364729
Cat #: 44GE
UPC: 784572106765
Sign In or Register to view pricing and more.
Documents & Guides
Wireway Closure Plate, 4 x 4 Inch, Type 1, Gray, Knockout

Overview

Wireway Closure Plate, 4 x 4 Inch, Type 1, Gray, Knockout
Also known as: 784572106765, 44GE

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in

Customer Reviews

No reviews for this product
(0)