Wireway Closure Plate, 8" x 8", Type 1, Gray, No KOs

Item #: 89842
Cat #: 88E
UPC: 761515108505
Sign In or Register to view pricing and more.
Documents & Guides
Wireway Closure Plate, 8 x 8 Inch, Type 1, Steel, Painted Gray, No Knockout

Overview

Wireway Closure Plate, 8 x 8 Inch, Type 1, Steel, Painted Gray, No Knockout
Also known as: 761515108505, 88E

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 1
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)