Sign In or Register to view pricing and more.
Documents & Guides
Wireway , Flexible Fitting Bulletin F20, Feed-through,Type 12, Size/dims:8.00x8.00, Material/finish: Rubber/steel
Overview
Wireway , Flexible Fitting Bulletin F20, Feed-through,Type 12, Size/dims:8.00x8.00, Material/finish: Rubber/steel
Also known as: 783510158101, F88WFF
Specifications
Color: | Gray |
Width: | 8 in |
Material: | Steel |
Height: | 8 in |
Color: | Gray |
Material: | Steel |
Width: | 8 in |
Height: | 8 in |
Customer Reviews
No reviews for this product
(0)