Sign In or Register to view pricing and more.
Documents & Guides
Wireway, Cross, Type 1, Bulletin F40pf (type 1 Painted Wireway Fitting), Size/dims: Fits 8.00x8.00, Material/finish: Steel/gray
Overview
Wireway, Cross, Type 1, Bulletin F40pf (type 1 Painted Wireway Fitting), Size/dims: Fits 8.00x8.00, Material/finish: Steel/gray
Also known as: 783510131845, F88X
Specifications
Color: | Gray |
Width: | 8 in |
Material: | Steel |
Height: | 8 in |
Color: | Gray |
Material: | Steel |
Width: | 8 in |
Height: | 8 in |
Customer Reviews
No reviews for this product
(0)