Wireway, Cut-off Fitting, Lay-in

Item #: 459577
Cat #: F88LXL
UPC: 783510193201
Sign In or Register to view pricing and more.
Documents & Guides
Wireway, Cut-off Ftg, Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 8.00x8.00, Material/finish: Steel/gray

Overview

Wireway, Cut-off Ftg, Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 8.00x8.00, Material/finish: Steel/gray
Also known as: 783510193201, F88LXL

Specifications

IP/NEMA Rating: IP54
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: IP54
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)