Channel, Slotted Wall, 4" x 4" (100mm x

Item #: 258064
Cat #: E4X4YL6
UPC: 074983702657
Sign In or Register to view pricing and more.
Documents & Guides
Used to carry the cables vertically to the front or the back of equipment racks throughout the system. Accepts cover C4YL6. Extra supports required when used in horizontal applications, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT Cover sold separately.

Overview

Used to carry the cables vertically to the front or the back of equipment racks throughout the system. Accepts cover C4YL6. Extra supports required when used in horizontal applications, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT Cover sold separately.
Also known as: 074983702657, E4X4YL6

Specifications

Width: 30 in
Height: 30 in
IP/NEMA Rating: NEMA 1
Color: Gray, Yellow
Material: Steel
Depth: 8.620 in
Width: 30 in
IP/NEMA Rating: NEMA 1
Material: Steel
Height: 30 in
Color: Gray, Yellow
Depth: 8.620 in

Customer Reviews

No reviews for this product
(0)