Wireway Cutoff Fitting, 6" x 6"

Item #: 17525
Cat #: F66LX
UPC: 783510185503
Sign In or Register to view pricing and more.
Documents & Guides
Wireway Cutoff Fitting, Size/Dims: 6.00x6.00, Material/Finish: Steel/Gray. For use with Type 12, Wireway.

Overview

Wireway Cutoff Fitting, Size/Dims: 6.00x6.00, Material/Finish: Steel/Gray. For use with Type 12, Wireway.
Also known as: 783510185503, F66LX

Specifications

IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: IP54, NEMA 12
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)