Overview
ELBOW 90 N1 GALV 4X4
Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.
Also known as: 786725852734, L040490G
Specifications
Width: | 4 in |
Height: | 4 in |
Material: | Steel |
Standards: | California Proposition 65 |
Angle: | 90° |
Width: | 4 in |
Material: | Steel |
Angle: | 90° |
Height: | 4 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)