FIT 45D EL INSIDE

Item #: 1083973
Cat #: LJWL456B
UPC: 786725328604
Sign In or Register to view pricing and more.
Documents & Guides
FIT 45D EL INSIDE

Overview

FIT 45D EL INSIDE
Designed to protect electrical wiring from dirt, dust, oil and water. All straight sections and fittings feature an open-top design for easy lay-in of wiring. No pulling through of wires and cables is required with this design. A complete selection of straight sections and fittings are offered in five sizes.
Also known as: 786725328604, LJWL456B

Specifications

Height: 6 in
Material: Steel
Width: 6 in
Angle: 45°
Standards: California Proposition 65
Height: 6 in
Width: 6 in
Standards: California Proposition 65
Material: Steel
Angle: 45°

Customer Reviews

No reviews for this product
(0)