FIT,90D,EL TOP

Item #: 426689
Cat #: LJWL904A
UPC:
Sign In or Register to view pricing and more.
WIE LJWL904A FIT,90D,EL TOP

Overview

WIE LJWL904A FIT,90D,EL TOP
Designed to protect electrical wiring from dirt, dust, oil and water. All straight sections and fittings feature an open-top design for easy lay-in of wiring. No pulling through of wires and cables is required with this design. A complete selection of straight sections and fittings are offered in five sizes.
Also known as: LJWL904A

Specifications

Width: 4 in
Height: 4 in
Material: Steel
Standards: California Proposition 65
Angle: 90°
Width: 4 in
Material: Steel
Angle: 90°
Height: 4 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)