Hinge Screw Cover Wireway, Elbow 6x6
Item #:
250894
Cat #:
66-HSLSIDE
UPC:
782051480146
Sign In or Register to view pricing and more.
Documents & Guides
Hinge Screw Cover Wireway, Elbow 6x6
Overview
Hinge Screw Cover Wireway, Elbow 6x6
Also known as: 782051480146, 66-HSLSIDE
Specifications
IP/NEMA Rating: | NEMA 1 |
Color: | Gray |
Height: | 6 in |
Material: | Steel |
Width: | 6 in |
Angle: | 90° |
IP/NEMA Rating: | NEMA 1 |
Height: | 6 in |
Width: | 6 in |
Color: | Gray |
Material: | Steel |
Angle: | 90° |
Customer Reviews
No reviews for this product
(0)