Wireway Elbow, 90°, Outside Opening, NEMA 1, Screw Cover, Steel/Gray

Item #: 818468
Cat #: F121290EOUT
UPC: 783510131562
Sign In or Register to view pricing and more.
Documents & Guides
Wireway Elbow, 90 Degree, Outside Opening, Size: 12 x 12 Inch, NEMA 1, Screw Cover, Steel/Gray Powder Coat

Overview

Wireway Elbow, 90 Degree, Outside Opening, Size: 12 x 12 Inch, NEMA 1, Screw Cover, Steel/Gray Powder Coat
Also known as: 783510131562, F121290EOUT

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Angle: 90°
Height: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Width: 12 in
Color: Gray
Angle: 90°

Customer Reviews

No reviews for this product
(0)