Wireway 90° Elbow, Type 1, Lay-In, Inside Opening, 4" x 4", Gray
Item #:
6527
Cat #:
F4490EIN
UPC:
783510131364
Sign In or Register to view pricing and more.
Documents & Guides
Wireway 90° Elbow, NEMA Type 1, Lay-In, Inside Opening, Steel, Gray, Size: 4 x 4 Inch
Overview
Wireway 90° Elbow, NEMA Type 1, Lay-In, Inside Opening, Steel, Gray, Size: 4 x 4 Inch
Lay-in Painted 90-Degree Elbow with Inside Opening are used for continuous run with 90-degree turns. Top and inside covers removable so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system.
Also known as: 783510131364, F4490EIN
Specifications
IP/NEMA Rating: | NEMA 1 |
Color: | Gray |
Width: | 4 in |
Height: | 4 in |
Material: | Steel |
Angle: | 90° |
IP/NEMA Rating: | NEMA 1 |
Width: | 4 in |
Material: | Steel |
Color: | Gray |
Height: | 4 in |
Angle: | 90° |
Customer Reviews
No reviews for this product
(0)