Wireway 90° Sweep Elbow, Type 1, Lay-In, 4" x 4", Steel, Gray
Item #:
21604
Cat #:
F44G90SE
UPC:
783510525804
Sign In or Register to view pricing and more.
Documents & Guides
Wireway 90° Sweep Elbow, NEMA Type 1, Lay-In, Steel, ANSI 61 Gray Acrylic Electrocoat Finish, Size: 4 x 4 Inch
Overview
Wireway 90° Sweep Elbow, NEMA Type 1, Lay-In, Steel, ANSI 61 Gray Acrylic Electrocoat Finish, Size: 4 x 4 Inch
Also known as: 783510525804, F44G90SE
Specifications
IP/NEMA Rating: | NEMA 1, IP30 |
Color: | Gray |
Width: | 4 in |
Height: | 4 in |
Material: | Steel |
Angle: | 90° |
IP/NEMA Rating: | NEMA 1, IP30 |
Width: | 4 in |
Material: | Steel |
Color: | Gray |
Height: | 4 in |
Angle: | 90° |
Customer Reviews
No reviews for this product
(0)