Wireway 90° Elbow, Type 12, Feed-Through, 4" x 4", Steel, Gray
Item #:
7505
Cat #:
F44WE90
UPC:
783510142605
Sign In or Register to view pricing and more.
Documents & Guides
Wireway 90° Elbow, NEMA Type 12, Feed-Through, Steel, ANSI 61 Gray Acrylic Electrocoat Finish, 4 Inch x 4 Inch
Overview
Wireway 90° Elbow, NEMA Type 12, Feed-Through, Steel, ANSI 61 Gray Acrylic Electrocoat Finish, 4 Inch x 4 Inch
Feed-Through 90-Degree Elbows are used for continuous runs with 90-degree turns. Connects to other wireway sections and fittings and protects wires and cables against dust in a broad range of industrial applications.
Also known as: 783510142605, F44WE90
Specifications
IP/NEMA Rating: | IP54, NEMA 12 |
Color: | Gray |
Width: | 4 in |
Height: | 4 in |
Material: | Steel |
Angle: | 90° |
IP/NEMA Rating: | IP54, NEMA 12 |
Width: | 4 in |
Material: | Steel |
Color: | Gray |
Height: | 4 in |
Angle: | 90° |
Customer Reviews
No reviews for this product
(0)