Overview
WIE L121245 ELBOW,45,N1,12X12
Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.
Also known as: 786725395453, L121245
Specifications
Width: | 12 in |
IP/NEMA Rating: | NEMA 1 |
Material: | Steel |
Angle: | 45° |
Standards: | California Proposition 65 |
Width: | 12 in |
Material: | Steel |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 1 |
Angle: | 45° |
Customer Reviews
No reviews for this product
(0)