N1 45 DEGREE ELBOW GALVANIZED

Item #: 114961
Cat #: 44L45G
UPC: 761515110195
Sign In or Register to view pricing and more.
Documents & Guides
UNT 44L45G N1 45 DEGREE ELBOW

Overview

UNT 44L45G N1 45 DEGREE ELBOW
Also known as: 761515110195, 44L45G

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Angle: 45°
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in
Angle: 45°

Customer Reviews

No reviews for this product
(0)