N1 90 DEGREE ELBOW GALVANIZED

Item #: 13593
Cat #: 44LG
UPC: 761515110034
Sign In or Register to view pricing and more.
Documents & Guides
Wireway, 90° Elbow, 4" x 4", Type 1, Steel, Galvanized.

Overview

Wireway, 90° Elbow, 4" x 4", Type 1, Steel, Galvanized.
Also known as: 761515110034, 44LG

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Angle: 90°
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in
Angle: 90°

Customer Reviews

No reviews for this product
(0)