Wireway Nipple, for Type 12 Feed-Through, 4" x 4" x 3"
Item #:
11945
Cat #:
F44WN3
UPC:
783510148706
Sign In or Register to view pricing and more.
Documents & Guides
Wireway Nipple for Type 12 Wireway, 4 Inch x 4 Inch x 3 Inch Long, Steel, Painted Gray
Overview
Wireway Nipple for Type 12 Wireway, 4 Inch x 4 Inch x 3 Inch Long, Steel, Painted Gray
Feed-Through Nipples are used between adjacent wireway sections or fittings for adjusting wireway length. Connects to other wireway sections and fittings and protects wires and cables against dust in a broad range of industrial applications.
Also known as: 783510148706, F44WN3
Specifications
IP/NEMA Rating: | IP54, NEMA 12 |
Color: | Gray |
Width: | 4 in |
Height: | 4 in |
Length: | 3 in |
Material: | Steel |
IP/NEMA Rating: | IP54, NEMA 12 |
Width: | 4 in |
Length: | 3 in |
Color: | Gray |
Height: | 4 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)