Wireway Flexible Adapter, NEMA 12, 4" x 4" x 12"

Item #: 11756
Cat #: F44WFF
UPC: 783510157906
Sign In or Register to view pricing and more.
Documents & Guides
Wireway , Flexible Ftg, Bulletin F20 (feed-through Type 12 Wireway), Size/dims:4.00x4.00, Material/finish: Rubber/steel

Overview

Wireway , Flexible Ftg, Bulletin F20 (feed-through Type 12 Wireway), Size/dims:4.00x4.00, Material/finish: Rubber/steel
For more than 75 years, customers have relied on nVent HOFFMAN to deliver the industry’s most comprehensive portfolio. Paired with panel shop automation solutions, our high-quality NEMA and IEC enclosure and cooling offerings are suitable for vast range of verticals and applications. Whether it is Commercial Construction, Data Networking Solutions, Industrial Automation, Energy or Critical Infrastructure, our local sales and product specialists are here for you to ensure your critical controls & components and your business is protected.
Also known as: 783510157906, F44WFF

Specifications

Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: NEMA 12
Color: Gray
Height: 4 in
IP/NEMA Rating: NEMA 12
Width: 4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)