Wireway Panel Adapter, Type 1, Lay-In, 8" x 8", Steel, Gray

Item #: 203632
Cat #: 88-GF
UPC: 782051109504
Sign In or Register to view pricing and more.
Documents & Guides
Wireway Panel Adapter, End Flange, Type 1, Lay-In, Steel, ANSI 61 Polyester Powder Finish, Size: 8 x 8 Inch

Overview

Wireway Panel Adapter, End Flange, Type 1, Lay-In, Steel, ANSI 61 Polyester Powder Finish, Size: 8 x 8 Inch
Also known as: 782051109504, 88-GF

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 1
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)