Wireway Panel Adapter, Type 1, Lay-In, 6" x 6", Steel, Gray

Item #: 454335
Cat #: PA0606
UPC: 786725392650
Sign In or Register to view pricing and more.
Documents & Guides
Wireway Panel Adapter, End Flange, Type 1, Lay-In, Steel, ANSI 61 Polyester Powder Finish, Size: 6 x 6 Inch

Overview

Wireway Panel Adapter, End Flange, Type 1, Lay-In, Steel, ANSI 61 Polyester Powder Finish, Size: 6 x 6 Inch
Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.
Also known as: 786725392650, PA0606

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)