4.00 To 2.50 Reducer Bushing,

Item #: 89489
Cat #: F44WRE22
UPC: 783510143701
Sign In or Register to view pricing and more.
Documents & Guides
Wireway, Reducer/edge Hole, Bulletin F20 (feed-through Type 12 Wireway), Size/dims: 4x4 To 2.5x2.5, Material/finish: Steel/gray

Overview

Wireway, Reducer/edge Hole, Bulletin F20 (feed-through Type 12 Wireway), Size/dims: 4x4 To 2.5x2.5, Material/finish: Steel/gray
Also known as: 783510143701, F44WRE22

Specifications

Width: 2 in, 4 in
IP/NEMA Rating: IP54
Color: Gray
Material: Steel
Width: 2 in, 4 in
Color: Gray
IP/NEMA Rating: IP54
Material: Steel

Customer Reviews

No reviews for this product
(0)