Wireway Drop/Bracket Hanger

Item #: 21878
Cat #: F44GDB
UPC: 783510522902
Sign In or Register to view pricing and more.
Documents & Guides
Wireway Drop/Bracket Hanger, Material/Finish: Steel/Gray, Fits: 4x4 Type 1 Wireway.

Overview

Wireway Drop/Bracket Hanger, Material/Finish: Steel/Gray, Fits: 4x4 Type 1 Wireway.
Also known as: 783510522902, F44GDB

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Color: Gray

Customer Reviews

No reviews for this product
(0)