Support Hanger

Item #: 1133073
Cat #: F1010GSHGV
UPC: 783510468002
Sign In or Register to view pricing and more.
Documents & Guides
Ww, Type 1, Support Hanger, Bulletin F40gf (galvanized Type 1 Lay-in Wireway Fittings), Size/dims: 10.00x10.00, Material/finish: Galvanized

Overview

Ww, Type 1, Support Hanger, Bulletin F40gf (galvanized Type 1 Lay-in Wireway Fittings), Size/dims: 10.00x10.00, Material/finish: Galvanized
Also known as: 783510468002, F1010GSHGV

Specifications

IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Color: Plain
IP/NEMA Rating: NEMA 1, IP30
Color: Plain
Material: Steel

Customer Reviews

No reviews for this product
(0)