Wireway Tee, Type 12, 8" x 8", Steel, Gray
Item #:
17167
Cat #:
F88LTA
UPC:
783510192907
Sign In or Register to view pricing and more.
Documents & Guides
Wireway Tee Fitting, Top Opening, Size/Dims: 8.00x8.00, Material/Finish: Steel/Gray. For use with Type 12, Wireway .
Overview
Wireway Tee Fitting, Top Opening, Size/Dims: 8.00x8.00, Material/Finish: Steel/Gray. For use with Type 12, Wireway .
Also known as: 783510192907, F88LTA
Specifications
IP/NEMA Rating: | IP54, NEMA 12 |
Color: | Gray |
Width: | 8 in |
Material: | Steel |
Height: | 8 in |
IP/NEMA Rating: | IP54, NEMA 12 |
Width: | 8 in |
Height: | 8 in |
Color: | Gray |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)