Wireway Telescoping Fitting, 6" x 6", Stainless, Type 12 Feed-Through

Item #: 11854
Cat #: F66WASS
UPC: 783510156305
Sign In or Register to view pricing and more.
Documents & Guides
Wireway Telescoping Fitting, Size/Dims: 6.00 x 6.00, Material/Finish: Stainless Steel, Type 4X Feed-Through Wireway.

Overview

Wireway Telescoping Fitting, Size/Dims: 6.00 x 6.00, Material/Finish: Stainless Steel, Type 4X Feed-Through Wireway.
Stainless steel wireway protects wiring in applications that are regularly hosed down, very wet or highly corrosive. A complete selection of sections and fittings is available in multiple sizes for customization and design flexibility.
Also known as: 783510156305, F66WASS

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Color: Gray
Material: Stainless Steel
Height: 6 in
Width: 6 in
IP/NEMA Rating: IP66, NEMA 4X
Material: Stainless Steel
Width: 6 in
Color: Gray
Height: 6 in

Customer Reviews

No reviews for this product
(0)