WWAY UNIVERSAL HS 8X8

Item #: 722642
Cat #: 88-HSCU
UPC: 782051547436
Sign In or Register to view pricing and more.
Eaton B-Line series wireway connector, Universal style, Wireway connector, NEMA 1, Galvanized steel finish, 8" X 8"

Overview

Eaton B-Line series wireway connector, Universal style, Wireway connector, NEMA 1, Galvanized steel finish, 8" X 8"
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Also known as: 782051547436, 88-HSCU

Specifications

Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Color: Gray
Material: Steel
Width: 8 in
Height: 8 in

Customer Reviews

No reviews for this product
(0)