Lay-In Wireway, Type 1, Hinge Cover, 6" x 6" x 48", Steel, Gray, No KOs

Item #: 127890
Cat #: 6648-HSNK
UPC: 782051479102
Sign In or Register to view pricing and more.
Documents & Guides
Lay-In NEMA Type 1 Hinged-Cover Wireway, Straight Section, 16 Gauge Steel, Painted Gray, Size: 6 Inch Width, 6 Inch Depth, 4 Foot Length, NO KNOCKOUTS

Overview

Lay-In NEMA Type 1 Hinged-Cover Wireway, Straight Section, 16 Gauge Steel, Painted Gray, Size: 6 Inch Width, 6 Inch Depth, 4 Foot Length, NO KNOCKOUTS
Also known as: 782051479102, 6648-HSNK

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Length: 48 in
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel
Length: 48 in

Customer Reviews

No reviews for this product
(0)